Check Availability
  • PROMAXIMA 

    67" Raptor Seated Leg Curl with Range

  • Item # 30PK79
  • Mfr. Model # P-5300
67" Raptor Seated Leg Curl with Range
Qty
  • Web Price
    $5,085.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK79
Mfr. Model # P-5300
UNSPSC #49201603
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Seated Leg Curl with Range
Series Raptor
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Length 67"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 225 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms