Check Availability
  • PROMAXIMA 

    62" Performance Plus Multi Hip with Adjustable User

  • Item # 30PK89
  • Mfr. Model # P-143
62" Performance Plus Multi Hip with Adjustable User
Qty
  • Web Price
    $4,247.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK89
Mfr. Model # P-143
UNSPSC #49201603
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Multi Hip with Adjustable User
Series Performance Plus
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Length 62"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms