Check Availability
  • PROMAXIMA 

    58" x 87" x 93" Raptor Smith Machine

  • Item # 6PXP6
  • Mfr. Model # PLR-950
58" x 87" x 93" Raptor Smith Machine
Qty
  • Web Price
    $4,504.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PXP6
Mfr. Model # PLR-950
UNSPSC #49201603
Shipping Weight 650.0 lbs
Country of Origin USA *
Item Smith Machine
Series Raptor
Weight Style Plates
Target Area Full Body
Number of Stations 1
Length 58"
Width 87"
Height 93"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Features Counterbalanced With Adjustable Bar Stops, 10 in. to 81 in., and a 7 Degrees Angle,Guide Rods Are 1" Ccro Ansi 1045 Solid Steel Case, Stainless Steel Bar Catch With 8 Starting Release Points & Mounting.
Includes Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms