Check Availability
  • PROMAXIMA 

    50" Raptor Abdominal Crunch

  • Item # 30PK81
  • Mfr. Model # P-6100
50" Raptor Abdominal Crunch
Qty
  • Web Price
    $5,085.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK81
Mfr. Model # P-6100
UNSPSC #49201605
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Abdominal Crunch
Series Raptor
Weight Style Selector Stack
Target Area Torso
Number of Stations 1
Length 50"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 150 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms