Check Availability
  • PROMAXIMA 

    48" x 26" x 42" Multi Purpose Workout Bench

  • Item # 6PXT2
  • Mfr. Model # FW-150
48" x 26" x 42" Multi Purpose Workout Bench
Qty
  • Web Price
    $1,353.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Add to the weight training section of your fitness center or gym.
Show More Close
 

Technical Specifications

Item # 6PXT2
Mfr. Model # FW-150
UNSPSC #49201604
Catalog Page 1477
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Multi Purpose Workout Bench
Length 48"
Width 26"
Height 42"
Finish Powder Coated
Features Adjustable; Lifetime Warranty On The Frame; 1 Year On Upholstery; 5 Years On The Parts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms