Check Availability
  • Adjustable Height Workbenches
  • PROLINE 

    Hand Crank Workbench, Laminate, 30" Depth, 30" to 42" Height, 72" Width, 330 lb. Load Capacity

  • Item # 8AF30
  • Mfr. Model # EL723030PL L14
Hand Crank Workbench, Laminate, 30" Depth, 30" to 42" Height, 72" Width, 330 lb. Load Capacity
Qty
  • Web Price
    $2,218.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Raise and lower your work surface with easy hand crank adjustment on this ergonomic workbench. The laminate surface can help to resist damage from moisture in demanding environments. The steel frame can help to withstand heavy-duty use.
Show More Close
 

Technical Specifications

Item # 8AF30
Mfr. Model # EL723030PL L14
UNSPSC #24102006
Shipping Weight 155.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Laminate
Workbench/Table Adjustment Hand Crank
Workbench/Work Table Type Freestanding
Load Capacity 330 lb.
Load Capacity Range 0 lb. to 499 lb.
Workbench/Table Leg Type Cantilever
Width 72"
Color Light Blue
Depth 30"
Height 30" to 42"
Top Thickness 1-1/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Frame, Two Top Supports, Two Post Hydraulic System with Hand Crank, One Worksurface, Modesty Panel, Hardware
Edge Type T-Mold
Gauge 16 ga.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In