Check Availability
  • PROLINE 

    Copper Copper Push Fit Tee, 3/4" Tube Size

  • Item # 45NG06
  • Mfr. Model # 652-004HC
Copper Copper Push Fit Tee, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on all pneumatic circuits, this metal tee features a quick connect/disconnect positive seal design. With push-to-connect installation, it requires no special tools. Use with nylon, polyethylene, and polyurethane tubing in air, water, and oil applications.
Show More Close
 

Technical Specifications

Item # 45NG06
Mfr. Model # 652-004HC
UNSPSC #40142605
Shipping Weight 0.25 lbs
Country of Origin China *
Item Copper Push Fit Tee
Tube Fitting Material Copper
Fitting Connection Type C x C
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/4"
Max. Pressure 200 psi
Temp. Range 33 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms