Check Availability
  • PROGRIP 

    Tie Down Strap, 16 ft.L x 1-1/8"W, 900 lb. Load Limit, Adjustment: Ratchet

  • Item # 39RH07
  • Mfr. Model # 327700
Tie Down Strap, 16 ft.L x 1-1/8"W, 900 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 39RH07
Mfr. Model # 327700
UNSPSC #24102101
Shipping Weight 1.78 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 1-1/8"
Working Load Limit 900 lb.
Breaking Strength 2700 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Zinc/Nickel Plated
Color Black and Green
Cargo Tie Down End Type J-Hook
For Use With Cargo On Cars, Pickup Trucks and Trailers
Includes Bar Handle
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.