Check Availability
  • PROFLEX BY ERGODYNE 

    Single Strap Wrist Support, Neoprene Material, Black, M

  • Item # 3RXZ6
  • Mfr. Model # 70244
Single Strap Wrist Support, Neoprene Material, Black, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RXZ6
Mfr. Model # 70244
UNSPSC #46182204
Shipping Weight 0.06 lbs
Country of Origin China *
Item Wrist Support
Style Single Strap
Ergonomic Support Size M
Fits 6 to 7"
Wrist Left
Color Black
Material Neoprene
Features Lightweight, Vented, Compact Design
* This product's country of origin is subject to change

Compliance and Restrictions