Check Availability
  • PROFLEX BY ERGODYNE 

    Single Strap Wrist Support, Neoprene Material, Black, 2XL

  • Item # 21VH17
  • Mfr. Model # 4020
Single Strap Wrist Support, Neoprene Material, Black, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VH17
Mfr. Model # 4020
UNSPSC #46181534
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wrist Support
Style Single Strap
Ergonomic Support Size 2XL
Fits Over 8"
Wrist Left
Color Black
Material Neoprene
Features Lightweight, Compact Design, Patented Open-Center Stay(TM)
* This product's country of origin is subject to change

Compliance and Restrictions