Check Availability
  • PROFLEX BY ERGODYNE 

    Single Strap Wrist Support, Elastic Material, Black, L

  • Item # 21VG79
  • Mfr. Model # 4000
Single Strap Wrist Support, Elastic Material, Black, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VG79
Mfr. Model # 4000
UNSPSC #46181534
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wrist Support
Style Single Strap
Ergonomic Support Size L
Fits 7 to 8"
Wrist Right
Color Black
Material Elastic
Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
* This product's country of origin is subject to change

Compliance and Restrictions