Check Availability
  • Parts
  • PROCON 

    Coupling for Mfr. No. 3540

  • Item # 1MCX3
  • Mfr. Model # 1143-4
Coupling for Mfr. No. 3540
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help reduce pump wear with this PROCON coupling. Model absorbs most of the wear usually inflicted upon pump and motor shafts to protect both in the event of misalignment, extending pump/motor life. Coupling can be easily and inexpensively replaced as needed.
Note: Only suitable for use with slotted rotors.
Show More Close
 

Technical Specifications

Item # 1MCX3
Mfr. Model # 1143-4
UNSPSC #31163003
Catalog Page 2692
Shipping Weight 0.02 lbs
Country of Origin China *
Item Coupling
Type Bronze Modified
Shaft Dia. (In.) 5/8
Shaft Type Double Flat/Slot
For Use With Mfr. No. 3540
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In