Check Availability
  • Parts
  • PROCON 

    Coupling for Mfr. No. 115B190F31BA 250, 115B265F31BA 250, 115B330F31XX, 114B190F11BA 250, 114B240F11

  • Item # 1MCX2
  • Mfr. Model # 1143
Coupling for Mfr. No. 115B190F31BA 250, 115B265F31BA 250, 115B330F31XX, 114B190F11BA 250, 114B240F11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help reduce pump wear with this PROCON coupling. Model absorbs most of the wear usually inflicted upon pump and motor shafts to protect both in the event of misalignment, extending pump/motor life. Coupling can be easily and inexpensively replaced as needed.
Note: Only suitable for use with slotted rotors.
Show More Close
 

Technical Specifications

Item # 1MCX2
Mfr. Model # 1143
UNSPSC #31163003
Catalog Page 2692
Shipping Weight 0.03 lbs
Country of Origin China *
Item Coupling
Type Bronze Standard
Shaft Dia. (In.) 5/8
Shaft Type Double Flat/Slot
For Use With Mfr. No. 115B190F31BA 250, 115B265F31BA 250, 115B330F31XX, 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In