Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 45KE93
  • Mfr. Model # T705
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable thermostats feature a universal subbase that requires no wiring and makes upgrading to a new model easy. Also feature a keypad lockout and large 13" display screen.
Show More Close
 

Technical Specifications

Item # 45KE93
Mfr. Model # T705
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.71 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4, 1
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, C, O, B, G, Y, W
WiFi Capability No
System Switching Heat-Off-Cool
Fan Switching Auto-On
Display Size 4 sq. in.
Display Type Large Character
Display Color Blue
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Large Display 1H/1C
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.