Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 45KE89
  • Mfr. Model # T755
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a room temperature calibration adjustment, this PRO1® IAQ low voltage thermostat has an easy-to-read display with blue backlight and a glow-in-the-dark light button. Model also features separate heating and cooling swing (cycle rate) adjustments, 5-min. compressor delay protection, and a filter change indicator. Unit comes with a universal sub-base and is wall or junction box mountable.
Show More Close
 

Technical Specifications

Item # 45KE89
Mfr. Model # T755
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.74 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4, 1
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, C, O, B, G, Y, Y2, W/E, W2
WiFi Capability No
System Switching Heat-Off-Cool-Emergency
Fan Switching Auto-On
Display Size 6 sq. in.
Display Type Large Character
Display Color Blue
Key Pad Lockout No
Programmable Fan Yes
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Universal 3H/2C
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.