Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 45KE88
  • Mfr. Model # T755S
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This universal PRO1® IAQ low voltage thermostat has up to 2 heat and 2 cool conventional and up to 3 heat and 2 cool heat pump settings. It is compatible with wired remote sensors. 5/1/1 programmable or nonprogrammable. Battery or hardwired. Add indoor sensors to move the system sensing point or sense a system average.
Show More Close
 

Technical Specifications

Item # 45KE88
Mfr. Model # T755S
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.73 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4, 1
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, C, O, B, G, Y, Y2, W/E, W2, S1, S2
WiFi Capability No
System Switching Heat-Off-Cool-Emergency
Fan Switching Auto-On
Display Size 6 sq. in.
Display Type Large Character
Display Color Blue
Key Pad Lockout No
Programmable Fan Yes
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Remote Sensing Universal 3H/2C
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.