Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 Heat Pump or 2 Conventional

  • Item # 45KE81
  • Mfr. Model # T955
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 Heat Pump or 2 Conventional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable thermostats feature a universal subbase that requires no wiring and makes upgrading to a new model easy. Also feature a keypad lockout and large 13" display screen.
Show More Close
 

Technical Specifications

Item # 45KE81
Mfr. Model # T955
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 0.75 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3 Heat Pump or 2 Conventional
Stages Cool 2
Temp. Settings per Day 4, 2
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, C, O, B, G, Y, Y2, W/E, W2
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Size 13 sq. in.
Display Type LCD
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Touchscreen 3H/2C
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.