Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 Heat Pump or 2 Conventional

  • Item # 45KE79
  • Mfr. Model # T955WH
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 Heat Pump or 2 Conventional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pro1 IAQ® wireless low voltage thermostat features a 7-day programmable schedule and wake/leave/return/sleep programming. The humidity feature lets you enter the desired target humidity setpoint. Model also has a temporary and permanent hold feature, filter change reminder, low battery indicator, and a key pad lockout. Range between the thermostat and the base module is up to 100 ft. with no obstructions, and up to 50 ft. in standard residential applications.
Show More Close
 

Technical Specifications

Item # 45KE79
Mfr. Model # T955WH
UNSPSC #41112209
Catalog Page 3021
Shipping Weight 1.4 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3 Heat Pump or 2 Conventional
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, C, O, B, G, Y, Y2, W/E, W2, D, H
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Size 13 sq. in.
Display Type LCD
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control Yes
Dehumidification Control Yes
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Wireless 3H/2C Touchscreen
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.