Check Availability
  • PRO1 IAQ 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 45KE78
  • Mfr. Model # Z955W
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PRO1® programmable thermostat is Wi-Fi capable and features humidity control, indoor sensors, outdoor temperature sensors, hydronic slab sensor, and PTAC control.
Show More Close
 

Technical Specifications

Item # 45KE78
Mfr. Model # Z955W
UNSPSC #41112209
Shipping Weight 0.75 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7 or 5-1-1
Terminal Designations RC, RH, C, O, B, G, Y, Y2, W/E, W2
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Size 13 sq. in.
Display Type LCD
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 4-13/32"
Width 4-45/64"
Depth 1-7/64"
Color White
Control Range 44 Degrees to 90 Degrees F
Features Wireless Touchscreen Zoning
For Use With Heating and Cooling
Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.