Check Availability
  • PRO WELD 

    Collet,1-3/8 in.,Copper,Stud Dia. 12 ga

  • Item # 45TP19
  • Mfr. Model # CDB-010
Collet,1-3/8 in.,Copper,Stud Dia. 12 ga
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TP19
Mfr. Model # CDB-010
UNSPSC #31161514
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Collet
Size 1-3/8"
For Use With Stud Welder, Pin Welder
Material Copper
Features Stud Dia. 12 ga. and #4
* This product's country of origin is subject to change

Compliance and Restrictions