Check Availability
  • PRO-STOCK 

    Panelboard Interior, 100/225 Amps, 240VAC Voltage, Number of Spaces: 30

  • Item # 32FV68
  • Mfr. Model # AQU1302RCXAXT1
Panelboard Interior, 100/225 Amps, 240VAC Voltage, Number of Spaces: 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pro-Stock panelboard field installable kids allow you to shift gears on the fly. Panel is convertible between main lugs or main breakers, and have the capability of adding sub-feed breakers or feed-thru lugs in the field.
Show More Close
 

Technical Specifications

Item # 32FV68
Mfr. Model # AQU1302RCXAXT1
UNSPSC #39121103
Shipping Weight 25.43 lbs
Country of Origin USA *
Item Panelboard Interior
Main Circuit Breaker or Main Lug Main Lug
Amps 100/225
Short Circuit Current Rating 100000 RMS Symmetrical
Number of Spaces 30
Voltage 240VAC
Phase 1
Bus Material Aluminum
Max. No. of Tandem Breakers 15
Recommended Enclosure Mfr. No. AB43B, AB43BW, AB433
Recommended Flush Cover Mrf. No. AF43F, AF43FD, AF43FW
Recommended Surface Cover Mrf. No. AF43S, AF43SD, AF43SW
Main Circuit Breaker Adapter Kit Mfr. No. MB512
Circuit Breaker Type THQB, THHQB
Height 43-1/2"
Width 15-1/4"
Depth 7"
Recommended Ground Bar Kit Mfr. No. TGL2, TGL20
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions