Check Availability
  • PRO-STOCK 

    Panelboard Interior, 400 Amps, 208/120VAC Voltage, Number of Spaces: 18

  • Item # 32FV56
  • Mfr. Model # AQU3184RCXAXT1B4
Panelboard Interior, 400 Amps, 208/120VAC Voltage, Number of Spaces: 18
Qty
  • Web Price
    $1,338.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pro-Stock panelboard field installable kids allow you to shift gears on the fly. Panel is convertible between main lugs or main breakers, and have the capability of adding sub-feed breakers or feed-thru lugs in the field.
Show More Close
 

Technical Specifications

Item # 32FV56
Mfr. Model # AQU3184RCXAXT1B4
UNSPSC #39121103
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Panelboard Interior
Main Circuit Breaker or Main Lug Main Lug
Amps 400
Short Circuit Current Rating 100000 RMS Symmetrical
Number of Spaces 18
Voltage 208/120VAC
Phase 3
Bus Material Copper
Max. No. of Tandem Breakers 9
Recommended Enclosure Mfr. No. AB64B, AB64BW, AB643
Recommended Flush Cover Mrf. No. AF64F, AF64FD, AF64FW
Recommended Surface Cover Mrf. No. AF64S, AF64SD, AF64SW
Main Circuit Breaker Adapter Kit Mfr. No. MB713, MB333
Circuit Breaker Type THQB, THHQB
Height 64-1/2"
Width 15-1/4"
Depth 7"
Recommended Ground Bar Kit Mfr. No. TGL2, TGL20
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions