Check Availability
  • PRO-SET 

    Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns

  • Item # 406D56
  • Mfr. Model # VP4D
Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns Vacuum Pump,4.0 cfm,1/2 HP,10 Microns Vacuum Pump,4.0 cfm,1/2 HP,10 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406D56
Mfr. Model # VP4D
UNSPSC #40151502
Shipping Weight 27.2 lbs
Country of Origin China *
Item Vacuum Pump
Displacement 4.0 cfm
HP 1/2
Inlet Port Size 1/4" and 3/8" Flare, 1/2" ACME
Voltage 110/220VAC
Amps AC 4.5
Hz 50/60
End Vacuum 10 Microns
Overall Length 13"
Overall Height 9-1/2"
Overall Width 5-1/2"
Weight 22.1 lb.
Oil Capacity 15.5 oz.
Cord 6 ft.
Body Material Aluminum
Includes Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms