Check Availability
  • PRO-SET 

    Refrigerant Recovery Machine, 110V, 9" H

  • Item # 406D43
  • Mfr. Model # TR21
Refrigerant Recovery Machine, 110V, 9" H Refrigerant Recovery Machine,110V,9" H Refrigerant Recovery Machine,110V,9" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406D43
Mfr. Model # TR21
UNSPSC #23111507
Shipping Weight 27.13 lbs
Country of Origin USA *
Item Refrigerant Recovery Machine
Type Twin Cylinder
Height (In.) 9
Depth (In.) 12
Width (In.) 6
Electrical Connections NEMA 5-15P Male Plug
Hose Connection 1/4" Male
Motor HP 2/3
Voltage 110
Operating Temp. Range (F) 32 Degrees to 120 Degrees
Requires Connection Hoses and Recovery Tank
Compressor Piston
For Use With All Refrigerants
* This product's country of origin is subject to change

Compliance and Restrictions