Check Availability
  • PRO SEAL 

    Oil-Resistant Black RTV Silicone Sealant, 11.1 oz.

  • Item # 1FBH8
  • Mfr. Model # 80047
Oil-Resistant Black RTV Silicone Sealant, 11.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FBH8
Mfr. Model # 80047
UNSPSC #31201616
Catalog Page 2223
Shipping Weight 0.79 lbs
Country of Origin USA *
Item RTV Silicone Sealant
Type Oil-Resistant
Size 11.1 oz.
Color Black
Temp. Range -75 to 500 Degrees F
Specific Gravity 1.04
Flash Point 250 Degrees F
Full Cure 24 hr.
Begins to Harden 10 to 20 min.
Substrates Metal
Characteristics Low Volatile Formula
Application Sensor Safe, Replaces Gaskets, Seals and Dressings
Includes Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms