Check Availability
  • PRO SEAL 

    High Temp., Sensor-Safe Red RTV Silicone Sealant, 3 oz.

  • Item # 1FBH5
  • Mfr. Model # 80726
High Temp., Sensor-Safe Red RTV Silicone Sealant, 3 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ProsealĀ® low-solvent gasket sealant releases significantly fewer harmful vapors than standard adhesives. For rigid or flexible flanges.
Show More Close
 

Technical Specifications

Item # 1FBH5
Mfr. Model # 80726
UNSPSC #31201616
Catalog Page 2223
Shipping Weight 0.24 lbs
Country of Origin USA *
Item RTV Silicone Sealant
Type High Temp., Sensor-Safe
Size 3 oz.
Color Red
Temp. Range -70 to 650 Degrees F
Specific Gravity 1.04
Flash Point 250 Degrees F
Full Cure 24 hr.
Begins to Harden 10 to 20 min.
Substrates Metal
Characteristics Low Volatile Formula
Application High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications.
Includes Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms