Check Availability
  • PRO PRODUCTS 

    Green Sand Iron Filter Regenerant

  • Item # 29JA66
  • Mfr. Model # KP02N
  • (1)
Green Sand Iron Filter Regenerant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 29JA66
Mfr. Model # KP02N
UNSPSC #47101522
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Potassium Permanganate
Type Granular
For Use With Greensand Iron Filter
Function Regenerates Greensand In A Greensand Iron Filter. Oxidizes The Iron From The Greensand Restoring Capacity
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.