Check Availability
  • PRO-LINE 

    Workbench, Stainless Steel, 30" Depth, 30" Height, 60" Width, 1000 lb. Load Capacity

  • Item # 1NXY8
  • Mfr. Model # HDL6030SS-H11
Workbench, Stainless Steel, 30" Depth, 30" Height, 60" Width, 1000 lb. Load Capacity
Qty
  • Web Price
    $899.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lab workbench has a sturdy 4-leg design with 4" front, side, and back rails to support the work surface, allowing operators to work on all four sides. The squared work surface is 16-ga. stainless steel with 0.125" radius edges, allowing units to be slid together with no gaps. The modular design allows optional accessories, available separately, to easily bolt on.
Show More Close
 

Technical Specifications

Item # 1NXY8
Mfr. Model # HDL6030SS-H11
UNSPSC #24102006
Catalog Page 1319
Shipping Weight 176.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 1000 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 30"
Height 30"
Workbench/Table Leg Type Straight
Top Thickness 1-1/4"
Color Beige
Finish Powder Coated
Includes Stainless Steel Work Surface, Painted Steel Frame, PVC Boot
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms