Check Availability
  • PRO-LINE 

    Workbench, Laminate, 36" Depth, 30" Height, 72" Width, 1000 lb. Load Capacity

  • Item # 16Y916
  • Mfr. Model # BT-7236-SD
Workbench, Laminate, 36" Depth, 30" Height, 72" Width, 1000 lb. Load Capacity
Qty
  • Web Price
    $1,323.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y916
Mfr. Model # BT-7236-SD
UNSPSC #24102006
Shipping Weight 176.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 1000 lb.
Workbench/Table Surface Material Laminate
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 36"
Height 30"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Unassembled
Top Thickness 1-1/4"
Color Light Blue
Edge Type T-Mold
Finish Powder Coated
Includes Base Bench with Ball Transfer Surface, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms