Check Availability
  • PRO-LINE 

    Welding Table, 60x30 In.

  • Item # 16Y918
  • Mfr. Model # W/HD/ST6030
Welding Table, 60x30 In.
Qty
  • Web Price
    $1,084.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y918
Mfr. Model # W/HD/ST6030
UNSPSC #24102006
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Welding Table
Overall Height 30"
Overall Width 60"
Overall Depth 30"
Construction Steel
Finish Powder Coated
Color Light Beige
Includes Base Bench with Unpainted Steel Surface
* This product's country of origin is subject to change

Compliance and Restrictions