Check Availability
  • PRO-LINE 

    Packing Table, Particle Board, 60 in. W

  • Item # 33VC38
  • Mfr. Model # IWBPB6030DS
Packing Table, Particle Board, 60 in. W
Qty
  • Web Price
    $2,256.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This packing table includes a powder-coated painted steel frame, uprights, a paper spool holder, an adjustable upper steel shelf with dividers, a corrugated shelf with dividers, a 120V 15A power supply, a shop light, and 6" leg extenders with leveling feet.
Show More Close
 

Technical Specifications

Item # 33VC38
Mfr. Model # IWBPB6030DS
UNSPSC #56101519
Catalog Page 1399
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Packing Table
Top Material Particle Board
Material Steel
Color Gray
Depth 30"
Width 60"
Height 30" to 36"
Legs Adjust in 1" Increments
Includes Powder Coated Painted Steel Frame with Particle Board Work Surface, Uprights, Adjustable Paper Spool Holder, Adjustable Upper Steel Shelf with 4" Steel Dividers, Corrugated Steel Storage Shelf with 18" Dividers, 120 Volt 15 Amp Power Supply, Shop Light and 6" Leg Extenders with Leveling Feet
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions