Check Availability
  • PRO-LINE 

    Lower Shelf, 72 W x 12 D x 5-1/2 H, Gray

  • Item # 16D739
  • Mfr. Model # IWBLS72
Lower Shelf, 72 W x 12 D x 5-1/2 H, Gray
Qty
  • Web Price
    $80.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D739
Mfr. Model # IWBLS72
UNSPSC #56111906
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Lower Shelf
Width 72"
Depth 12"
Height 5-1/2"
Material Steel
For Use With 72" W Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Mounting Brackets and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions