Check Availability
  • PRO-LINE 

    L-Shaped Workbench, Laminate, 30" Depth, 30" Height, 72" Width, 750 lb. Load Capacity

  • Item # 16Y936
  • Mfr. Model # CHDL7272PL-H11
L-Shaped Workbench, Laminate, 30" Depth, 30" Height, 72" Width, 750 lb. Load Capacity
Qty
  • Web Price
    $1,500.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y936
Mfr. Model # CHDL7272PL-H11
UNSPSC #24102006
Shipping Weight 205.0 lbs
Country of Origin USA *
Workbench/Workstation Item L-Shaped Workbench
Workbench/Work Table Type Freestanding
Load Capacity 750 lb.
Workbench/Table Surface Material Laminate
Workbench/Table Frame Material Steel
Load Capacity Range 500 lb. to 999 lb.
Width 72"
Depth 30"
Height 30"
Workbench/Table Leg Type Cantilever
Top Thickness 1-1/4"
Color Beige
Finish Powder Coated
Includes CHD Model L Shaped Base Bench
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms