Check Availability
  • PRO-LINE 

    Handle, 12 W x 4 D x 5 in. H, Beige

  • Item # 16Y917
  • Mfr. Model # BTHAN
Handle, 12 W x 4 D x 5 in. H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y917
Mfr. Model # BTHAN
UNSPSC #24102006
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Handle
Width 12"
Depth 4"
Height 5"
Material Steel
For Use With 60 and 72" Workstations
Color Beige
Finish Powder Coated
Includes Mounting Hardware
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions