Check Availability
  • PRO-LINE 

    Hand Crank Workbench, Steel, 36" Depth, 24" to 36" Height, 72" Width, 150 lb. Load Capacity

  • Item # 16D769
  • Mfr. Model # MWH7236-L14
Hand Crank Workbench, Steel, 36" Depth, 24" to 36" Height, 72" Width, 150 lb. Load Capacity
Qty
  • Web Price
    $2,941.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Raise and lower your work surface with easy hand crank adjustment on this ergonomic workbench. The steel work surface is ideal for heavy-duty use in industrial applications such as heavy assembly, manufacturing, and maintenance work.
Show More Close
 

Technical Specifications

Item # 16D769
Mfr. Model # MWH7236-L14
UNSPSC #24102006
Shipping Weight 240.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Steel
Workbench/Table Adjustment Hand Crank
Workbench/Work Table Type Freestanding
Load Capacity 150 lb.
Load Capacity Range 0 lb. to 499 lb.
Workbench/Table Leg Type Cantilever
Width 72"
Color Blue
Depth 36"
Height 24" to 36"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards Carbon Free, RoHS Compliant
Includes Wire Harness Assembly Station with Hand Crank
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms