Check Availability
  • PRO-LINE 

    Corner Workbench, ESD Laminate, 36" Depth, 30" Height, 48" Width, 750 lb. Load Capacity

  • Item # 16D648
  • Mfr. Model # CCU36ESD-H11
Corner Workbench, ESD Laminate, 36" Depth, 30" Height, 48" Width, 750 lb. Load Capacity
Qty
  • Web Price
    $865.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D648
Mfr. Model # CCU36ESD-H11
UNSPSC #24102006
Shipping Weight 88.0 lbs
Country of Origin USA *
Workbench/Workstation Item Corner Workbench
Workbench/Work Table Type Freestanding
Load Capacity 750 lb.
Workbench/Table Surface Material ESD Laminate
Workbench/Table Frame Material Steel
Load Capacity Range 500 lb. to 999 lb.
Width 48"
Depth 36"
Height 30"
Workbench/Table Leg Type Cantilever
Top Thickness 1-1/4"
Color Beige
Finish Powder Coated
Includes Legs, Work Surface, Modesty Panel Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms