Check Availability
  • PRO-LINE 

    Complete Pack Bench,72 x 30 In,Laminate

  • Item # 4CXX6
  • Mfr. Model # CPB7230P
Complete Pack Bench,72 x 30 In,Laminate
Qty
  • Web Price
    $2,262.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Packaging Tables
Heavy-duty steel benches put packing materials and tools within easy reach. Large work surface provides enough space to dispense materials, weigh, pack, and wrap. Height adjusts from 30" to 36" in 1" increments. Levelers adjust for uneven floors.
Show More Close
 

Technical Specifications

Item # 4CXX6
Mfr. Model # CPB7230P
UNSPSC #24102006
Catalog Page 1399
Shipping Weight 404.0 lbs
Country of Origin USA *
Item Packing Table
Top Material White Laminate
Depth 30"
Width 72"
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions