Check Availability
  • PRO-LINE 

    Cantilever Shelf,48 In. L,2 In. H

  • Item # 16D650
  • Mfr. Model # CCUCSPL12ESD
Cantilever Shelf,48 In. L,2 In. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D650
Mfr. Model # CCUCSPL12ESD
UNSPSC #56111906
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Cantilever Shelf
Width 48"
Depth 12"
Height 2"
Material Steel, ESD Laminate
Color Light Beige
Finish Powder Coat Paint
Includes Mounting Brackets and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions