Check Availability
  • PRO-LINE 

    Bolted Workbench, Butcher Block, 30" Depth, 30" to 36" Height, 60" Width, 800 lb. Load Capacity

  • Item # 16Y947
  • Mfr. Model # RT6030-FC-HD-M
Bolted Workbench, Butcher Block, 30" Depth, 30" to 36" Height, 60" Width, 800 lb. Load Capacity
Qty
  • Web Price
    $2,831.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y947
Mfr. Model # RT6030-FC-HD-M
UNSPSC #24102006
Shipping Weight 225.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 800 lb.
Load Capacity Range 500 lb. to 999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Light Blue
Depth 30"
Height 30" to 36"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Base Bench with Retractable Ball Transfer Surface, 6" Leg Extenders and Footrest
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms