Check Availability
  • PRO-LINE 

    Bin Rail, 72 W x 1-1/2 D x 30 H, Sky Blue

  • Item # 9EXW4
  • Mfr. Model # BH72-F63L14
Bin Rail, 72 W x 1-1/2 D x 30 H, Sky Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EXW4
Mfr. Model # BH72-F63L14
UNSPSC #24102006
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Bin Rail
Width 72"
Depth 1-1/2"
Height 30"
Material Steel
For Use With 72" Workstations
Color Sky Blue
Finish Powder Coated
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions