Check Availability
  • PRO-LINE 

    Bin Rail, 60 W x 1/1/2002 D x 30 H, Beige

  • Item # 8AF82
  • Mfr. Model # BH60-F63H11
Bin Rail, 60 W x 1/1/2002 D x 30 H, Beige Bin Rail,60 W x 1/1/2002 D x 30 H,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AF82
Mfr. Model # BH60-F63H11
UNSPSC #24102006
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Bin Rail
Width 60"
Depth 1-1/2"
Height 30"
Material Steel
For Use With 60" Workstations
Color Beige
Finish Powder Coated
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions