Check Availability
  • PRO-LINE 

    Bin Rail, 72 W x 1/1/2002 D x 4 H, Beige

  • Item # 4UJ46
  • Mfr. Model # BH72
Bin Rail, 72 W x 1/1/2002 D x 4 H, Beige Bin Rail,72 W x 1/1/2002 D x 4 H,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UJ46
Mfr. Model # BH72
UNSPSC #56101711
Catalog Page 1319
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Bin Rail
Width 72"
Depth 1-1/2"
Height 4"
Material Steel
For Use With 72" Workstations
Color Beige
Finish Powder Coated
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions