Check Availability
  • PRO-LINE 

    Bin Rail, 72 W x 1/1/2002 D x 5 H, Black

  • Item # 2WXT4
  • Mfr. Model # BBH72
Bin Rail, 72 W x 1/1/2002 D x 5 H, Black Bin Rail,72 W x 1/1/2002 D x 5 H,Black
Qty
  • Web Price
    $51.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WXT4
Mfr. Model # BBH72
UNSPSC #24102006
Catalog Page 1319
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Bin Rail
Width 72"
Depth 1-1/2"
Height 5"
Material Steel
For Use With 72" Workstations
Color Black
Finish Powder Coated
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions