Check Availability
  • PRO-LINE 

    Bin Rail, 60 W x 1/1/2002 D x 5 H, Black

  • Item # 2WXT3
  • Mfr. Model # BBH60
Bin Rail, 60 W x 1/1/2002 D x 5 H, Black Bin Rail,60 W x 1/1/2002 D x 5 H,Black
Qty
  • Web Price
    $43.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WXT3
Mfr. Model # BBH60
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Bin Rail
Width 60"
Depth 1-1/2"
Height 5"
Material Steel
For Use With 60" Workstations
Color Black
Finish Powder Coated
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In