Check Availability
  • PRO-LINE 

    Bin Rail, 18 W x 1/1/2002 D x 17 H, Blue

  • Item # 16D611
  • Mfr. Model # ABH-1-L14
Bin Rail, 18 W x 1/1/2002 D x 17 H, Blue Bin Rail,18 W x 1/1/2002 D x 17 H,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D611
Mfr. Model # ABH-1-L14
UNSPSC #24102006
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Bin Rail
Width 18"
Depth 1-1/2"
Height 17"
Material Steel
For Use With 60 and 72" Workstations
Color Blue
Finish Powder Coated
Includes Mounting Hardware
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions