Check Availability
  • PRO-LINE 

    Articulating Monitor Arm, 14Wx14Dx5H, Gray

  • Item # 8WR98
  • Mfr. Model # MA-1-F63A31
Articulating Monitor Arm, 14Wx14Dx5H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WR98
Mfr. Model # MA-1-F63A31
UNSPSC #24102006
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Articulating Monitor Arm
Width 14"
Depth 14"
Height 5"
Material Steel
For Use With 60 and 72" Workstations
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware
* This product's country of origin is subject to change

Welcome Sign In