Check Availability
  • PRO-LINE 

    Arc Screen, 72 W x 2 D x 48 H, Unpainted

  • Item # 16Y921
  • Mfr. Model # WST72
Arc Screen, 72 W x 2 D x 48 H, Unpainted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y921
Mfr. Model # WST72
UNSPSC #24102006
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Arc Screen
Width 72"
Depth 2"
Height 48"
Material Steel
For Use With 72" Workstations
Color Unpainted
Finish Natural
Includes Screen and Mounting Hardware
Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Welcome Sign In