Check Availability
  • PRO-LINE 

    Adjustable Shelf, 60 W x 12 D x 2 H, Beige

  • Item # 16Y941
  • Mfr. Model # AMS1260FL-H11
Adjustable Shelf, 60 W x 12 D x 2 H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y941
Mfr. Model # AMS1260FL-H11
UNSPSC #56111906
Shipping Weight 27.25 lbs
Country of Origin USA *
Item Adjustable Shelf
Width 60"
Depth 12"
Height 2"
Material Steel
For Use With Pro Line Model of Workbenches
Color Beige
Finish Powder Coated
Includes Adjustable Metal Shelf, Mounting Brackets and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions