Check Availability
  • PRO-LIFT 

    10" Lawn Mower Lift, Lifting Capacity 300 lb., Lifting Height Max. 22"

  • Item # 54HH37
  • Mfr. Model # T-5300E
10" Lawn Mower Lift, Lifting Capacity 300 lb., Lifting Height Max. 22"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HH37
Mfr. Model # T-5300E
UNSPSC #27112014
Shipping Weight 55.0 lbs
Country of Origin China *
Item Lawn Mower Lift
Frame Material Steel
Lifting Capacity 300 lb.
Lifting Height Max. 22"
High Lifting Point 22"
Power Raise 10"
Base Length 33-1/2"
Base Width 15-1/5"
Handle Length 24-1/2"
Handle Type Straight
Mounting Brackets Pin
Standards AMSE/PALD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.