This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PRINZING 

    Lockout Station, Unfilled, 21" x 14"

  • Item # 3WPN6
  • Mfr. Model # 4505-LS
Lockout Station, Unfilled, 21" x 14"

See alternate products available online.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Durable, molded plastic station helps protect devices from the elements. Three shelves allow you to organize supplies. Locking hasp can accept a padlock to help limit access, padlock not included.
Show More Close
 

Technical Specifications

Item # 3WPN6
Mfr. Model # 4505-LS
UNSPSC #46171511
Catalog Page 1949
Shipping Weight 4.94 lbs
Country of Origin USA *
Item Lockout Station
Filled/Unfilled Unfilled
Number of Components 0
Number of Padlocks Included 0
Height 21"
Width 14"
Depth 9-1/2"
Color Black/Yellow
Material Plastic
Wall Mounting Yes
Portable No
Lockout Station Closure Type Closed
Lockout Visibility No
Includes (3) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.